• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,267)
  • Fasteners(14,496)
  • Clamps & Knobs(393)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(403)
  • Adhesives for fastening(79)
  • Accessories for adhesives(118)
See Glues
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Glues
  4. Adhesives and sealants for installation and sealing
  5. Adhesives
  6. Activator for adhesives
  7. SIKA ACTIVATOR 205D 250ML

SIKA ACTIVATOR 205D 250ML

Activator

See technical informationSee documents

References

Sika:205D 250ML
Rubix:45020235
brand logo
brand logo

Documents

Product details : SIKA ACTIVATOR 205D 250ML


Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories

LOCTITE SF 7386 MULTI BOND ACTIVATOR 500ML 142475SIKA 1431 AKTIVATOR 100 250ML BOTTLELOCTITE SF 7240 ANAEROBIC ACTIVATOR 90ML 333369LOCTITE SF 7452 TAK PAK ACTIVATOR 500ML 2733631LOCTITE SF 7471 ACTIVATOR T 500ML 399521LOCTITE SF 7649 ACTIVATOR N AEROSOL 150ML 142479SPARTEX 829218 ACTIVATOR CYANOACRYLATE CAPACITY ML 200LOCTITE SF INI5 INITIATOR NO5 1L 1293754LOCTITE 7455 ACTIVATOR 25ML 2733633LOCTITE 7649 500ML (G2-195)LOCTITE SF 7455 TAK PAK ACTIVATOR 500ML 2747572LOCTITE SF 7457 TAK PAK ACTIVATOR 150ML 142747LOCTITE SF 7455 TAK PAK ACTIVATOR AEROSOL 150ML 2733589SIKA 117498 ACTIVATOR 205 1 LITRELOCTITE 7471 ACTIVATOR T 150ML
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap