SPARTEX 829218 ACTIVATOR CYANOACRYLATE CAPACITY ML 200
Cyanoacrylate adhesive activator
See technical informationSee documentsReferences
Spartex:829218
Rubix:217A4292
EAN:3660338048197

Documents
Product details : SPARTEX 829218 ACTIVATOR CYANOACRYLATE CAPACITY ML 200
Applications: Accelerates the polymerization of Spartex Cyanoacrylate Adhesives..
Recommended in the following cases: adverse environment..
(dry, cold atmosphere), to fill important gaps, for the use of.
of inactive materials..
Before gluing: apply the Spartex activator on a single surface and wait for evaporation, then place the Spartex Cyanoacrylate Adhesive on the other non-activated surface, quickly assemble the 2 substrates and allow them to polymerize..
After gluing: In order to keep the smooth surface of the cord, spray the activator at a distance of about 30 to 40 cm..
Colour: Colorless..
Characteristics:.
Viscosity at 20°C: 1 mPa.s.
Evaporation time at 20°C: < 30 sec.
Activity duration on part: 2 mn.
Packaging: Spray 200 ml.
German made.
Recommended in the following cases: adverse environment..
(dry, cold atmosphere), to fill important gaps, for the use of.
of inactive materials..
Before gluing: apply the Spartex activator on a single surface and wait for evaporation, then place the Spartex Cyanoacrylate Adhesive on the other non-activated surface, quickly assemble the 2 substrates and allow them to polymerize..
After gluing: In order to keep the smooth surface of the cord, spray the activator at a distance of about 30 to 40 cm..
Colour: Colorless..
Characteristics:.
Viscosity at 20°C: 1 mPa.s.
Evaporation time at 20°C: < 30 sec.
Activity duration on part: 2 mn.
Packaging: Spray 200 ml.
German made.
Strengths
25% more content than commonly available sprays
Technical specifications
Attributes
| Volume | 200 ml |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 23.29 excl. VAT
/ Each
£ 27.95 incl. VAT
- In stock: Next day delivery
