References
Loctite:SF 7240
Rubix:2000509
Manufacturer :333369
EAN:5010266348827



Documents
Product details : LOCTITE SF 7240 ANAEROBIC ACTIVATOR 90ML 333369
LOCTITE SF 7240 is designed to promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. The product should also be used where the cure temperature is low. It is particularly recommended for cure conditions below 15°C.
Strengths
Increases cure speed on passive and inactive surfaces
For large bond gaps
For low-temperature curing (< 15°C)
Applications
Surface Preparation - activator. Solvent-free. Low temperature curing.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 218x164x156 mm |
|---|---|
| Volume | 90 ml |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 19.32 excl. VAT
/ Each
£ 23.18 incl. VAT
- In stock: Next day delivery