LOCTITE SF 7649 ACTIVATOR N AEROSOL 150ML 142479
Solvent-based activator LOCTITE 7649
See technical informationSee documentsReferences
Loctite:SF 7649 150ML EGFD
Rubix:304415
Manufacturer :142479
EAN:5010266202389



Documents
Product details : LOCTITE SF 7649 ACTIVATOR N AEROSOL 150ML 142479
LOCTITE® 7649 is designed to promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. LOCTITE 7649 offers good performance at low cure temperatures, and is recommended when the application temperature is below 15°
Technical specifications
Attributes
| Volume | 150 ml |
|---|---|
| Colour | green |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- In stock: Next day delivery