References
SNR:AOH24056G
Rubix:205A1594
EAN:3413520497699

Product details : SNR AOH24056G ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Width | 162 mm |
| Weight | 13400 kg |
Show UNSPSC/ECL@SS
£ 949.48 excl. VAT
/ Each
£ 1,139.38 incl. VAT
- Usually arrives within 14 working days
