Withdrawal sleeve
Inner diameter | 300 mm |
---|---|
Male thread | tr345x5 |
Width | 149 mm |
Logistics dimensions (L x W x H) | 149x345x345 mm |
---|---|
Logistic Weight | 16100 g |
Inner diameter | 300 mm |
Male thread | tr345x5 |
Width | 149 mm |
Series | ah..-h |
Material | steel |
Outer diameter | 345 mm |
Usually arrives within 14 working days