Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857557 ADAPTER SLEEVE H2328
PTN 857557 ADAPTER SLEEVE H2328
H Sleeve
References
ptn:
H2328
rubix:
218A1462
manufacturer :
857557
ean:
3660338128103
Technical specifications
Inner diameter
125
mm
Male thread
M140×2
Width
131
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857557 ADAPTER SLEEVE H2328
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
125
mm
Male thread
M140×2
Width
131
mm
Series
H2300
Material
Steel
Outer diameter
180
mm
Weight
5.4
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.07
excl. VAT
/
Each
£
132.08
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Check our products from related categories
PTN 857542 ADAPTER SLEEVE H2309
TIMKEN H3124 ADAPTER SLEEVE
H316-AKN ADAPTER SLEEVE H 316
SKF OH3140H ADAPTOR SLEEVE
H3040H-AKN ADAPTER SLEEVE H 3040 H
SKF ADAPTER SLEEVE H 212
H3148H-AKN ADAPTER SLEEVE H 3148 H
SKF ADAPTOR SLEEVE HE 311 B
PTN 857515 ADAPTER SLEEVE H215
H3134H-AKN ADAPTER SLEEVE H 3134 H
NSK ADAPTER SLEEVE HE317X
TIMKEN H207 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 2352
SNR AHX3128/130 ACCESSORIES
SKF ADAPTER SLEEVE H 215