Tapered Adaptor Sleeve H Series
Inner diameter | 70 mm |
---|---|
Male thread | M80x2 |
Width | 59 mm |
Logistics dimensions (L x W x H) | 76x112x112 mm |
---|---|
Logistic Weight | 951,5 g |
Inner diameter | 70 mm |
Male thread | M80x2 |
Width | 59 mm |
Outer diameter | 112 mm |
In stock: Next day delivery