Bearing Accessories
Inner diameter | 45 mm |
---|---|
Male thread | Yes |
Width | 55 mm |
Logistics dimensions (L x W x H) | 94x94x62 mm |
---|---|
Logistic Weight | 360 g |
Packaged dimensions (D x W x H) | 94x94x62 mm |
Package weight | 360 g |
Inner diameter | 45 mm |
Male thread | Yes |
Width | 55 mm |
Series | H |
Outer diameter | 70 mm |
Usually arrives within 14 working days