References
FAG:H2336
Rubix:229A1196
Manufacturer :0191751590000
EAN:4012801310963

Product details : FAG H2336 ADAPTOR SLEEVE 191751590000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161x191x191 mm |
|---|---|
| Logistic Weight | 11767 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 161 mm |
| Outer diameter | 230 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 590.96 excl. VAT
/ Each
£ 709.15 incl. VAT
- Delivery usually within ( 7 ) days
