Tapered Adaptor Sleeve H Series
Inner diameter | 150 mm |
---|---|
Male thread | m170x3 |
Width | 122 mm |
Logistics dimensions (L x W x H) | 122x232x232 mm |
---|---|
Logistic Weight | 8343 g |
Inner diameter | 150 mm |
Male thread | m170x3 |
Width | 122 mm |
Outer diameter | 232 mm |
In stock: Next day delivery