References
PTN:H307
Rubix:218A1428
Manufacturer :857523
EAN:3660338127762




Documents
Product details : PTN 857523 ADAPTER SLEEVE H307
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Male thread | tr240×4 |
| Width | 35 mm |
| Outer diameter | 52 mm |
| Series | h300 |
| Material | steel |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 15.28 excl. VAT
/ Each
£ 18.34 incl. VAT
- Usually arrives within 14 working days
