FACOM B124.HD JUMPSTARTER 12V - 24V INHEAVY DUTYIN
Starting Booster
See technical informationSee documentsReferences
Facom:B124.HD
Rubix:270A2265
EAN:3662424085581

Documents
Product details : FACOM B124.HD JUMPSTARTER 12V - 24V INHEAVY DUTYIN
Strengths
•Starting booster
Power safety and reversed polarity alarm
Voltage selection by power plug
Auxiliary power plug. (For cables in option)
Analog charge control voltmeter
Sealed internal AGM battery
Power safety and reversed polarity alarm
Voltage selection by power plug
Auxiliary power plug. (For cables in option)
Analog charge control voltmeter
Sealed internal AGM battery
Technical specifications
Attributes
| Weight | 76.7 kg |
|---|---|
| Battery capacity | 50 Ah |
| Max. tension | 24 V |
| Operating voltage | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 4,060.30 excl. VAT
/ Each
£ 4,872.36 incl. VAT
- Delivery usually within ( 14 ) days
