• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SCHNEIDER 10A RCD SINGLE POLE SEE110C03

SCHNEIDER 10A RCD SINGLE POLE SEE110C03

Acti 9

See technical informationSee documents

References

Schneider Electric:SEE110C03
Rubix:153A8630
brand logo
brand logo

Technical specifications

Voltage150/230 V
Amperage10 A

Documents

Product details : SCHNEIDER 10A RCD SINGLE POLE SEE110C03


IKQE RCB 1PPNS 10A C 30mA A-Type

Technical specifications


Attributes
Voltage150/230 V
Amperage10 A
Show UNSPSC/ECL@SS
£ 145.75 excl. VAT
/ Each
£ 174.90 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

SCHNEIDER O/LOAD RELAY2.6-3.7A LR2K0310DRAPER 24311 AUTO MINI FUSE ASSTMNT 100PCSPROTEUS E20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2NIGLON S5002 2A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10PROTEUS 1063/3 63 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5PROTEUS XL32CR 32 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XMCG DL2-10 OVERLOAD RELAY 7A TO 10A (H)48 MM X (W)45 MM X (D)89 MMPROTEUS XL20CR 20 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XBUSSMANN 16A FUSE TIA16APROTEUS 31010/3 10 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5PROTEUS 63/2/30TA 63A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)PROTEUS 1020/3 20 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5PROTEUS EF32TN EURO RANGE 32A TP&N FUSED SWITCH DISCONN (H)283 MM X (WSIEMENS NH-SIZE 00 FUSELINK 3NA3822LEGRAND 411555 DX3 RCD 2P 40A 30MA A TYPE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap