PROTEUS 1006/3 6 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5 M
Proteus MCB
See technical informationSee documentsReferences
Proteus Switchgear:1006/3
Rubix:234A8440
Documents
Product details : PROTEUS 1006/3 6 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5 M
6 Amp Single Pole Mcb C Curve 10KA (H)84 mm x (W)17.5 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

