Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS 31040/2 40 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
PROTEUS 31040/2 40 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
Proteus MCB
References
proteus switchgear:
31040/2
rubix:
234A8447
Technical specifications
Voltage
230/400
V
Amperage
40
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS 31040/2 40 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
40 Amp Triple Pole Mcb B Curve 10KA (H)84 mm x (W)52.5 mm x (D)72 mm
Technical specifications
Attributes
Voltage
230/400
V
Amperage
40
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.36
excl. VAT
/
Each
£
74.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PROTEUS AKBXM6UA METALCLAD 80A 30MA TYPE A RCD & 6 WAYS (H)256 MM X (W
PROTEUS BX8S125/CD 8 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)495 MM X
NIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
BUSSMANN 6A HRCFUSE A1 PK5 BUSSMANN-NITD6
PROTEUS ABX4S1/CD 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
PROTEUS 31020/3 20 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
PROTEUS XLB MCB/RCBO SINGLE POLE BLANK FOR XL BOARD (W)17.5 MM
BUSSMANN FUSE 2A NIT2
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME04
PROTEUS 620B 20A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
MCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65
BUSSMANN 2A FUSE 2A GLASS 20MM BK1/S500-2A
PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 M
SCHNEIDER SE10C310 IKQ10C310 CIRCUIT BREAKER
SCHNEIDER O/LOAD RELAY3.7-5.5A LR2K0312