Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SCHNEIDER SE10C316 3P 16A MCB C TYPE
SCHNEIDER SE10C316 3P 16A MCB C TYPE
Acti9 iKQ
References
schneider electric:
SE10C316
rubix:
212A8188
Technical specifications
Voltage
415
V
Amperage
16
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER SE10C316 3P 16A MCB C TYPE
16A 3P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
Voltage
415
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.34
excl. VAT
/
Each
£
115.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
F4P (FIRST FOR PERFORMANCE) F4PFK180 180 PIECE ESSENTIAL FUSE KIT IN F
PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
MOELLER 72738 PKZM0-63 MOTOR PROTECTIVE CIRCUIT BREAK
LAWSON FUSES TIS63 63A HRC FUSE (L)89 MM X (DIA)22 MM
PROTEUS 31010/4 10 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
SCHNEIDER CIRC BREAKER GV2ME08
SCHNEIDER ELECTRIC LTD A9F54150 50A 10KA MCB ACTI9 IC60H SP TYPE C
PROTEUS 40/2/30TA 40A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
SCHNEIDER A9F53106 6A ACTI9 CIRCUIT BREAKER
SCHNEIDER 10KA 20A MCB SE10C120
BUSSMANN 660V UR BS88 FUSE 110EET
SCHNEIDER ELECTRIC EZ9F16150 EAZY9 MCB 1P 50A B
PROTEUS RCBO XL45CR
LAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MM
PROTEUS XL10CRK 10A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)