SCHNEIDER ELECTRIC A9D56816 16A 30MA A RCBO ACTI9IC60H PON B (H)110 MM
Acti9
See technical informationSee documentsReferences
Schneider Electric:A9D56816
Rubix:234A5828
Documents
Product details : SCHNEIDER ELECTRIC A9D56816 16A 30MA A RCBO ACTI9IC60H PON B (H)110 MM
16A 30MA A Rcbo Acti9IC60H Pon B (H)110 mm x (W)18 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 147.76 excl. VAT
/ Each
£ 177.31 incl. VAT
- In stock: Next day delivery
