• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSE NIT6 6A

LAWSON FUSE NIT6 6A

Offset Tag Fuse-Link

See technical informationSee documents

References

Lawson Fudes:NIT6
Rubix:153A7502
brand logo
brand logo

Technical specifications

Voltage250;415 V
Amperage6 A

Documents

Product details : LAWSON FUSE NIT6 6A


6A Hrc Fuse (L)56 mm x (Dia)12.7 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage6 A
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

PROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XPROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XLAWSON 50AMP FUSE TIS50SCHNEIDER CIRCUIT BREAKER GV2ME14PROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5MOELLER 278553 MCB 4A C-TYPE SP 10KA (DC)LAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MMHAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1MPROTEUS AYXLM6U 6 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2NIGLON S5003.15 3.15A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 1SIEMENS MPCBS002.8...4A 3RV2011-1EA10PROTEUS CT202 20A 2 POLE 230V 1 MODULE CONTACTORPROTEUS EF32TN EURO RANGE 32A TP&N FUSED SWITCH DISCONN (H)283 MM X (WMCG 16A1PB6 16A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMPROTEUS 1040/3 40 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap