TEGERA 9180-10 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 10/XL


Synthetic leather glove TEGERA 9180

References
tegera:9180-10
rubix:45007657
ean:7392626033528
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
Main materialpolyester
Food contactno
See all Specifications

Product details : TEGERA 9180-10 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 10/XL


TEGERA® 9180, Anti-vibration glove, unlined, Microthan®, Vibrothan®, polyester, Cat. II, reinforced index finger, reinforced fingertips, chrome free, for heavy work

Strengths

Flexible, good grip, good fit, very comfortable.

Applications

For work in force, repetitive gestures at high speed, handling heavy loads, vibrations…
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight112,7 g
Size10
Main materialpolyester
Food contactno
ESDno
Materialpolyester / microthan / vibrothan
Show UNSPSC/ECL@SS
£ 61.83 excl. VAT
/ Each
£ 74.20 incl. VAT
  • Sold out