Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Special risk gloves
Anti-vibration glove
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 9 L
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 9 L
Synthetic leather glove TEGERA 9180
References
tegera:
9180-9
rubix:
45007658
ean:
7392626033511
Technical specifications
Size
9
Main material
polyester
Food contact
no
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 9 L
TEGERA® 9180, Anti-vibration glove, unlined, Microthan®, Vibrothan®, polyester, Cat. II, reinforced index finger, reinforced fingertips, chrome free, for heavy work
Cuff style : Adjustable Finishing : Palm/Thumb/Fingertips Colour : Black/Orange/Grey Lenght : 210-242mm Lining : Unlined
Strengths
Flexible, good grip, good fit, very comfortable.
Applications
For work in force, repetitive gestures at high speed, handling heavy loads, vibrations…
Technical specifications
Attributes
Logistic Weight
106,9
g
Size
9
Main material
polyester
Food contact
no
ESD
no
Material
polyester / microthan / vibrothan
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.83
excl. VAT
/
Each
£
74.20
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 9
TEGERA 9181 LEATHER GLOVE PRO VIBROTHAN 10 XL
TEGERA 9180-11 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 11/2XL
PORTWEST A790BKRL A790 ANTI VIBRATION GLOVES BLACK SIZE L
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 8 M
PORTWEST A790BKRM A790 ANTI VIBRATION GLOVES BLACK SIZE M
TEGERA 9182 LEATHER GLOVE PRO VIBROTHAN 9 L
TEGERA 9181 LEATHER GLOVE PRO VIBROTHAN 9 L
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 8
POLYCO 876X TREMOR-LOW X ANTI VIBRATION GLOVES 3242X BLK SIZE 9
TEGERA 9180-10 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 10/XL
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 10
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 12 3XL
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 7 S
TEGERA 9183 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 12 3XL