Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 215 LEATHER GLOVE 8 M
TEGERA 215 LEATHER GLOVE 8 M
Leather glove TEGERA 215
References
tegera:
215-8
rubix:
386A0609
ean:
7392626014084
Technical specifications
Size
8
Cutting resistance level
C
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 215 LEATHER GLOVE 8 M
TEGERA® 215, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
8
Cutting resistance level
C
Main material
Leather
Abrasion resistance level
2
Coating
Without
Length
220
mm
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.90
excl. VAT
/
Each
£
21.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SKYTEC SKG00011FJ SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 10/XL
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 12 3XL
POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 8
GISS 880373 QS-CUT NITRILE CUT D 4X43D SIZE 9
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 8/M
ANSELL 80-813 ACTIVARMR 2X42C NEOPRENE ARC GLOVES YEL/GRN/BLK SIZE 7
TRAFFIGLOV TG5140 MICRODEX NITRILE GREEN 4X44C GLOVES 8/M
TEGERA 430 SYNTHETIC GLOVE CRF 7 S
GISS 895980 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 10
GISS 895957 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 8
TEGERA 913 TEXTILE GLOVE CRF 9 L
UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 9/L
SKYTEC SKY00133 RADIUS EW151 COLD PROTECTION GLOVES GREY 9/L
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 5/2XS
TEGERA 990 SYNTHETIC GLOVE 7 S