ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 10


ActivArmr 52-547

References
ansell:52-547-10
rubix:326636
manufacturer :52547100
ean:0076490497040
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingNitrile
Abrasion resistance level3
See all Specifications

Product details : ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 10


  • Supersedes the classic leather general purpose glove in medium-duty applications. More flexible, more comfortable, far more hard-wearing.
  • High performance nitrile impregnation. Offers superior resistance to abrasion and good protection against snags, cuts and puncture. Effectively repels grease, oil and dirt.
  • Soft, flexible jersey lining. Offers a close, comfortable fit while safely cushioning the hand. Absorbs perspiration, keeping the hand dry and comfortable for longer.
  • Excellent dry grip. Makes handling quicker and easier.
  • Safely machine-washable: will not shrink, stiffen or lose its shape.
  • More hygienic and longer lasting – can safely and economically be re-used.
Nitrile impregnated coating on a jersey liner.

Strengths

  • High performance nitrile impregnation offering good resistance to abrasion
  • Soft and flexible jersey liner offers great comfort by absorbing the hand’s perspiration while safely cushioning the hands
  • Excellent dry grip
  • Compliant with FDA food handling requirements

Applications

Handling metal sheets & panels|Assembly & inspection of components|Press injection molding|Chassis assembly, body trimming|Handling materials with sharp or rough edges|Adjusting panels parts components
brand logo

Technical specifications


Attributes
Size10
CoatingNitrile
Abrasion resistance level3
Main materialCotton
Cuff styleKnitwrist
Length280 mm
ColourBrown
Secondary colourWhite
MaterialCotton Jersey
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
  • Usually arrives within 14 working days