TEGERA 51 LEATHER GLOVE 11 2XL


Leather glove TEGERA 51

References
tegera:51-11
rubix:386A1002
ean:7392626017184
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingCotton
Abrasion resistance level3
See all Specifications

Product details : TEGERA 51 LEATHER GLOVE 11 2XL


TEGERA® 51, Leather glove, half-lined, 1,2-1,4 mm split oxhide of top quality, cotton, jersey, Cat. II, reinforced fingers and thumb, for heavy work

Strengths

Highest level of protection, very resistant, good fit.

Applications

Tile laying, construction work, engineering work, transport, machine operator.
brand logo
brand logo

Technical specifications


Attributes
Size11
CoatingCotton
Abrasion resistance level3
Main materialLeather
MaterialLeather/Cotton/Natural Latex
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
  • Usually arrives within 14 working days