TEGERA 377 LEATHER GLOVE 10 XL


Leather glove TEGERA 377

References
tegera:377-10
rubix:386A0858
ean:7392626062856
brand logo
brand logo
Technical specifications
Size10
Coatingwithout
Cold protection (EN 511)12x
See all Specifications

Product details : TEGERA 377 LEATHER GLOVE 10 XL


TEGERA® 377, Leather glove, winter-lined, 0,7-0,8 mm full grain pigskin, cotton, artificial fur, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work

Technical specifications


Attributes
Size10
Coatingwithout
Cold protection (EN 511)12x
Main materialpolyester
Materialpolyester/leather/cotton/natural latex
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
  • Usually arrives within 14 working days