ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 8
ActivArmr 80400
See technical informationReferences
Ansell:80-400-8
Rubix:2005084
Manufacturer :80400080
EAN:0076490488390

Product details : ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 8
- Ansell’s ActivArmr 80-400 glove is a general purpose glove designed to provide outstanding insulation from cold conditions and high levels of comfort and grip
- This glove combines a thermal terry loop acrylic liner with a naturally insulating latex coating, ensuring excellent insulation against the cold. The glove provides comfort and protection for the wearer in temperatures as low as –15ºC/5ºF (extended contact)
and -30ºC/-22 ºF (intermittent or short contact) - With a bright yellow terry loop acrylic liner, the ActivArmr 80-400 glove offers extra high-visibility in low or poor light conditions. This extra visibility brings additional safety for external workers when it’s getting dark
Excellent insulation and comfortable handling in cold conditions.
Strengths
- High visibility with seamless yellow thermal terry liner
- Bright blue crinkled palm provides added wet and dry grip
- Insulated glove for use in cold temperatures
- Ergonomic design for superior fit, comfort, flexibility and dexterity
- Also offers protection when handling hot parts up to 250°C / 480°F for 15 seconds
Applications
Shipping and loading of product|Construction|Outdoor Winter Use
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Cold protection (EN 511) | 20 |
| Main material | acrylic |
| Food contact | yes |
| Coating of the gloves | latex |
| Colour | yellow |
| Material | acrylic terry loop |
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
- In stock: Next day delivery