TEGERA 8810 SYNTHETIC GLOVE INFINITY 9 L
Cold insulation gloves 8810 TEGERA®
See technical informationReferences
Tegera:8810-9
Rubix:223A0699
EAN:7340118321462

Product details : TEGERA 8810 SYNTHETIC GLOVE INFINITY 9 L
Winter lined glove with super soft nitrile foam palm dipping for the cold season or in cool work areas. Designed for versatile work in dry to semi-dry environments. It is warm and comfortable but still soft and flexible with the high dexterity and fingertip sensitivity that is unique for an Infinity glove. Breathable materials for all day comfort. Skin friendly with Derma-test and Oeko-Tex certificate.
Winter glove with great fit for versatile work in cold and dry/semi-dry environments.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs
Applications
Machine operating, Building and construction, Carpentry, Installation work, Construction, Transport work, Machine driving, Warehouse work, Airport work, Repair work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Cold protection (EN 511) | x2x |
| Main material | acrylic |
| Food contact | yes |
| Packaging | 6 pairs per pack;120 carton |
| Lining | fleece |
| Coating of the gloves | nitrile |
| Colour | black |
| Material | acrylic/nylon/spandex (liner);nitrile foam/waterbased pu (dipping);fleece (lining);nitrile/nylon (outer);acrylic (inner) |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- In stock: Next day delivery
