References
Bahco:K6964C
Rubix:401A6825
EAN:7314151215170

Product details : BAHCO K6964C POWER SOCKET ADAPTOR 3/8
Drive square: 3/8" DIN 3121-G 10 ISO 1174. Finish: phosphated. Material: high-alloy, high-quality steel, ideal for impacts. With a spring pin. For use with machines. Use a locking spring for maximum safety. D2 = outer diameter of the female side. Warning: applied force should be limited to the lowest drive.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 20 mm |
| Input square | 3/8 '' |
| Finishing | phosphate |
| Square | 10 mm |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 27.17 excl. VAT
/ Each
£ 32.60 incl. VAT
- Delivery usually within ( 14 ) days
