References
Gedore:3221
Rubix:4527757
Manufacturer :6278280
EAN:4010886627822

Product details : REDUCER SOCKET 1IN MALE TO 3/4IN FEMALE
Convertor 3/4" to 1" Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 65 mm |
| Input square | 3/4 '' |
| Finishing | polished |
| Square | 20 mm |
| Length | 60 mm |
Show UNSPSC/ECL@SS
£ 27.88 excl. VAT
/ Each
£ 33.46 incl. VAT
- In stock: Next day delivery
