Augmenter 1/2" to 3/4"
Square drive adapter | 1/2 - 3/4 '' |
---|
Logistic Weight | 129 g |
---|---|
Packaged dimensions (D x W x H) | 45x23x23 mm |
Package weight | 127 g |
Square drive adapter | 1/2 - 3/4 '' |
Diameter | 25 mm |
Finishing | satin/chrome |
Length | 49 mm |
In stock: Next day delivery