ROEBUCK SOCKET ADAPTOR 1/2 TO 3/4 INCH SQUARE DRIVE 1/2-3/4 865422
1/2" to 3/4" coupler
See technical informationSee documentsReferences
Superseded Ref:4972248
Roebuck:865422
Rubix:209A7536
EAN:3660338197598

Documents
Product details : ROEBUCK SOCKET ADAPTOR 1/2 TO 3/4 INCH SQUARE DRIVE 1/2-3/4 865422
Standard: ISO 1174-1
Body made of chrome vanadium steel.
Female square 1/2", male square 3/4".
Technical specifications
Attributes
| Square drive adapter | 1/2-3/4 '' |
|---|---|
| Length | 47 mm |
Show UNSPSC/ECL@SS
£ 15.59 excl. VAT
/ Each
£ 18.71 incl. VAT
- In stock: Next day delivery
