References
RHP:H2320
Rubix:230A0052
Manufacturer :H2320 R
EAN:747023002160

Product details : RHP H2320 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Male thread | m100 x 2 |
| Width | 97 mm |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 67.46 excl. VAT
/ Each
£ 80.95 incl. VAT
- Usually arrives within 14 working days
