References
PTN:H3122
Rubix:218A1480
Manufacturer :857575
EAN:3660338128288




Documents
Product details : PTN 857575 ADAPTER SLEEVE H3122
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Male thread | m110×2 |
| Width | 81 mm |
| Outer diameter | 145 mm |
| Series | h3100 |
| Material | steel |
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 108.16 excl. VAT
/ Each
£ 129.79 incl. VAT
- In stock: Next day delivery
