References
FAG:H3044X
Rubix:229A1205
Manufacturer :0190039780000
EAN:4012801216937

Product details : FAG H3044X ADAPTOR SLEEVE 190039780000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 126x260x260 mm |
|---|---|
| Logistic Weight | 10385 g |
| Inner diameter | 200 mm |
| Male thread | tr220x4 |
| Width | 5.1 mm |
| Outer diameter | 260 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 882.41 excl. VAT
/ Each
£ 1,058.89 incl. VAT
- Delivery usually within ( 7 ) days
