References
AKN from MECALINE:H3036-AKN
Rubix:239A0484
Manufacturer :890656
EAN:4055953021370

Documents
Product details : H3036-AKN ADAPTER SLEEVE H 3036
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Male thread | m 180x3 |
| Width | 109 mm |
| Outer diameter | 210 mm |
| Series | h30 |
| Material | steel |
| Weight | 6.83 kg |
Show UNSPSC/ECL@SS
£ 413.31 excl. VAT
/ Each
£ 495.97 incl. VAT
- Usually arrives within 14 working days
