Clamping bushing H 2324
Inner diameter | 120 mm |
---|---|
Width | 112 mm |
Logistics dimensions (L x W x H) | 171x169x118 mm |
---|---|
Logistic Weight | 3245 g |
Inner diameter | 120 mm |
Width | 112 mm |
Series | H2300 |
Outer diameter | 155 mm |
Weight | 3.2 kg |
Usually arrives within 14 working days