References
SKF:OH 3164 H
Rubix:266A6492
Manufacturer :17120
EAN:7316570920352

Product details : SKF OH 3164 H ADAPTER SLEEVE
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 226x400x400 mm |
|---|---|
| Logistic Weight | 32000 g |
| Inner diameter | 300 mm |
| Male thread | tr320x5 |
| Width | 226 mm |
| Outer diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 4,622.88 excl. VAT
/ Each
£ 5,547.46 incl. VAT
- Delivery usually within ( 3 ) days
