References
RHP:H307
Rubix:132A2938
Manufacturer :H307 R

Product details : NSK ADAPTOR SLEEVE H307
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Male thread | m35 x 1,5 |
| Width | 44 mm |
| Outer diameter | 57 mm |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
- Usually arrives within 14 working days
