References
Timken:H218
Rubix:104A8914
EAN:0087796239142

Product details : TIMKEN H218 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x124x62 mm |
|---|---|
| Logistic Weight | 1200 g |
| Packaged dimensions (D x W x H) | 124x124x62 mm |
| Package weight | 1200 g |
| Inner diameter | 80 mm |
| Male thread | m90x2 |
| Width | 52 mm |
| Outer diameter | 120 mm |
| Series | h2 |
| Material | steel |
| Weight | 1.12 kg |
Show UNSPSC/ECL@SS
£ 59.23 excl. VAT
/ Each
£ 71.08 incl. VAT
- Delivery usually within ( 7 ) days
