References
PTN:H320
Rubix:218A1440
Manufacturer :857535
EAN:3660338127885




Documents
Product details : PTN 857535 ADAPTER SLEEVE H320
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Male thread | tr400×5 |
| Width | 71 mm |
| Outer diameter | 130 mm |
| Series | h300 |
| Material | steel |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ Each
£ 52.56 incl. VAT
- In stock: Next day delivery
