References
SNR:H3144H
Rubix:205A3996
Manufacturer :H.3144.H
EAN:3413520588083



Product details : SNR H3144H ACCESSORIES
Adapter sleeve, hydraulic
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Width | 161 mm |
| Outer diameter | 280 mm |
| Series | h3100 |
| Weight | 15 kg |
Show UNSPSC/ECL@SS
£ 709.91 excl. VAT
/ Each
£ 851.89 incl. VAT
- Delivery usually within ( 3 ) days
