References
FAG:H3132
Rubix:158A1509
Manufacturer :0167311820000
EAN:4012801217101

Product details : FAG ADAPTOR SLEEVE H3132
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 119x167,4x167,4 mm |
|---|---|
| Logistic Weight | 7570 g |
| Inner diameter | 140 mm |
| Male thread | m160x3 |
| Width | 119 mm |
| Outer diameter | 210 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 358.05 excl. VAT
/ Each
£ 429.66 incl. VAT
- Delivery usually within ( 7 ) days
