References
SKF:H 3024
Rubix:104A5567
Manufacturer :8152
EAN:7316577008879

Product details : SKF ADAPTER SLEEVE H 3024
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 1896 g |
|---|---|
| Inner diameter | 110 mm |
| Male thread | m120x2 |
| Width | 72 mm |
| Outer diameter | 152 mm |
Show UNSPSC/ECL@SS
£ 178.95 excl. VAT
/ Each
£ 214.74 incl. VAT
- Delivery usually within ( 3 ) days
