References
PTN:H218
Rubix:218A1423
Manufacturer :857518
EAN:3660338127717




Documents
Product details : PTN 857518 ADAPTER SLEEVE H218
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Male thread | m90×2 |
| Width | 52 mm |
| Outer diameter | 120 mm |
| Series | h200 |
| Material | steel |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
- Usually arrives within 14 working days
