References
AKN from MECALINE:H2320-AKN
Rubix:239A0462
Manufacturer :890638
EAN:4055953004588

Documents
Product details : H2320-AKN ADAPTER SLEEVE H 2320
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Male thread | m 100x2 |
| Width | 97 mm |
| Outer diameter | 130 mm |
| Series | h23 |
| Material | steel |
| Weight | 2.15 kg |
Show UNSPSC/ECL@SS
£ 146.14 excl. VAT
/ Each
£ 175.37 incl. VAT
- Usually arrives within 14 working days
