References
SNR:H2317
Rubix:205A3923
EAN:3413520033545

Product details : SNR H2317 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x123x86 mm |
|---|---|
| Logistic Weight | 1472 g |
| Inner diameter | 85 mm |
| Width | 82 mm |
| Outer diameter | 110 mm |
| Series | h2300 |
| Weight | 1450 kg |
Show UNSPSC/ECL@SS
£ 42.02 excl. VAT
/ Each
£ 50.42 incl. VAT
- Delivery usually within ( 3 ) days
