Bearing Accessories
Inner diameter | 75 mm |
---|---|
Width | 63 mm |
Logistics dimensions (L x W x H) | 129x129x84 mm |
---|---|
Logistic Weight | 1180 g |
Packaged dimensions (D x W x H) | 129x129x84 mm |
Package weight | 1180 g |
Inner diameter | 75 mm |
Width | 63 mm |
Outer diameter | 110 mm |
Usually arrives within 14 working days