References
SKF:OH 3134 H
Rubix:446A0925
Manufacturer :17108
EAN:7316570379266

Product details : SKF OH 3134 H ADAPTERS SLEEVES AND NUTS
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x232x232 mm |
|---|---|
| Logistic Weight | 8110 g |
| Inner diameter | 150 mm |
| Male thread | m170x3 |
| Width | 122 mm |
| Outer diameter | 232 mm |
Show UNSPSC/ECL@SS
£ 719.45 excl. VAT
/ Each
£ 863.34 incl. VAT
- Usually arrives within 14 working days
