References
SNR:H316
Rubix:205A4003
EAN:3413520033897

Documents
Product details : SNR H316 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x61 mm |
|---|---|
| Logistic Weight | 1039 g |
| Inner diameter | 80 mm |
| Male thread | m80x2 |
| Width | 59 mm |
| Outer diameter | 105 mm |
| Series | h300 |
| Weight | 1.039 kg |
Show UNSPSC/ECL@SS
£ 29.89 excl. VAT
/ Each
£ 35.87 incl. VAT
- Usually arrives within 14 working days
