References
SKF:H 213
Rubix:104A4679
Manufacturer :8051
EAN:7316577008381

Product details : SKF ADAPTER SLEEVE H 213
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 357,1 g |
|---|---|
| Inner diameter | 60 mm |
| Male thread | m65x2 |
| Width | 40 mm |
| Outer diameter | 92 mm |
Show UNSPSC/ECL@SS
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
- In stock: Next day delivery
